DESCRIPTION

  • 14 degree blade pitch
  • Remote control adaptable

Quorum International Monaco 52 in. 5-Blade Ceiling Fan in Toasted Sienna

Q135525

Color Finish

 

SPECIFICATIONS

Blade Span
52 in
Collection
Monaco
Color Finish
Toasted Sienna
Color Finish Category
Bronze Tones
Number Of Blades
5.0

Starting at
Call for Pricing
  • QUANTITY