DESCRIPTION

Quorum International Estate 66W 5-Blade Ceiling Fan with 52 in. Blade Span and Light Kit

Q43525

Color Finish

 

SPECIFICATIONS

Blade Span
52 in
Collection
Estate
Color Finish
Studio White
Color Finish Category
Whites
Number Of Blades
5

Starting at
Call for Pricing
  • QUANTITY