DESCRIPTION

Quorum International Chateaux 52 in. 5-Blade Ceiling Fan

Q78525

Color Finish

 

SPECIFICATIONS

Blade Finish
Rosewood
Blade Span
52 in
Collection
Chateaux
Color Finish
Old World
Color Finish Category
Bronze Tones
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
10-9/10 in
Indoor Outdoor
Indoor
Number Of Blades
5
Watts
80

Starting at
Call for Pricing
  • QUANTITY