Quorum International Pinnacle 83W 5-Blade Ceiling Fan with 52 in. Blade Span
Q91525
Color Finish
SPECIFICATIONS
- Blade Finish
- Studio White
- Blade Span
- 52 in
- Collection
- Pinnacle
- Color Finish
- Studio White
- Color Finish Category
- Whites
- Energy Star Compliant
- Yes
- Number Of Blades
- 5
- Watts
- 83
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday