DESCRIPTION

Quorum International Capri 52 in. 5 Blade Ceiling Fan With 2 in. 60 W Rose Candelabra Light

Q775259265

Color Finish

 

SPECIFICATIONS

Blade Finish
Satin Nickel
Blade Span
52 in
Collection
Capri
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Material
Dark Oak, Rosewood
Number Of Blades
5
Number Of Lights
2
Watts
70

Starting at
Call for Pricing
  • QUANTITY