DESCRIPTION

  • 11 1/2 degree blade pitch
  • 3 1/2" & 6" downrods included

Quorum International Capri 52 in. 5-Blade Ceiling Fan with E-12 Candelabra Light

Q7752594

Color Finish

 

SPECIFICATIONS

Blade Span
52 in
Collection
Capri
Color Finish
Old World
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Number Of Blades
5
Number Of Lights
2
Watts
67

Starting at
Call for Pricing
  • QUANTITY