DESCRIPTION

  • 3 1/2" & 6" downrods included

Quorum International Estate Patio 52 in. 5-Blade Outdoor Fan with 40 W Candelabra Light

Q143525906

Color Finish

 

SPECIFICATIONS

Blade Finish
White
Blade Span
52 in
Collection
Estate Patio
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Indoor Outdoor
Outdoor
Light Bulb Base Type
Candelabra E-12
Number Of Blades
5
Number Of Lights
2
Watts
67

Starting at
Call for Pricing
  • QUANTITY