Quorum International Capri 52 in. 5-Blade with 60 W Candelabra Light
Q775259565
Color Finish
SPECIFICATIONS
- Blade Finish
- Dark Oak/Rosewood
- Blade Span
- 52 in
- Collection
- Capri
- Color Finish
- Satin Nickel
- Color Finish Category
- Nickel Tones
- Energy Star Compliant
- No
- Light Bulb Base Type
- Candelabra E-12
- Number Of Blades
- 5
- Number Of Lights
- 2
- Watts
- 68
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday