DESCRIPTION

  • UL Dry listed

Quorum International Capri 52 in. 60 W 5-Blade Ceiling Fan with 60 W Candelabra Light

Q775259295

Color Finish

 

SPECIFICATIONS

Blade Span
52 in
Collection
Capri
Color Finish
Old World
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Number Of Blades
5
Number Of Lights
2
Watts
70

Starting at
Call for Pricing
  • QUANTITY