DESCRIPTION

Quorum International Tribeca II 52 in. 64W 5-Blade Ceiling Fan with CFL Light

Q7752524

Color Finish

 

SPECIFICATIONS

AMP
0.21, 0.37, 0.53
Blade Finish
Old World
Blade Pitch
11.5°
Blade Span
52 in
Bulb Type
Compact Fluorescent
Collection
Tribeca II
Color Finish
Old World
Color Finish Category
Bronze Tones
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
20-67/100 in
Light Bulb Base Type
GU24
Lighting Direction
Down Lighting
Number Of Blades
5
Number Of Lights
2
UL Listed
No
Watts
64

Starting at
Call for Pricing
  • QUANTITY