DESCRIPTION

  • Extends 8"
  • UL Wet Listed

Quorum International 6-1/2 in. 60 W 1-Light Medium Lantern

Q787

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Black
Color Finish Category
Blacks
Height
11-1/4 in
Light Bulb Shape Code
A19
Lighting Style
Transitional
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY