DESCRIPTION

Quorum International Chateaux 60 in. 5-Blade Ceiling Fan with Incandescent Light

Q7860514

Color Finish

 

SPECIFICATIONS

Blade Finish
Medium Oak/Walnut
Blade Span
60 in
Bulb Type
Incandescent
Collection
Chateaux
Color Finish
Aged Silver
Color Finish Category
Silver Tones
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Number Of Blades
5
Number Of Lights
3
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY