DESCRIPTION

Quorum International Chateaux 60 in. 70W 5-Blade Ceiling Fan

Q78605

Color Finish

 

SPECIFICATIONS

AMP
0.26, 0.43, 0.59
Blade Finish
Toasted Sienna/Walnut
Blade Pitch
14°
Blade Span
60 in
Collection
Chateaux
Color Finish
Toasted Sienna
Color Finish Category
Bronze Tones
Energy Star Compliant
Yes
Green
Energy Star, Yes
Number Of Blades
5
UL Listed
No
Watts
70

Starting at
Call for Pricing
  • QUANTITY