DESCRIPTION

Quorum International 60 W 1-Light Medium Outdoor Semi-Flush Mount Ceiling

Q308611

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Black
Color Finish Category
Blacks
Height
5 in
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
11-1/4 in

Starting at
Call for Pricing
  • QUANTITY