• Cart

DESCRIPTION

Quorum International 60 W 1-Light Medium Semi-Flush Mount Ceiling Fixture in Black

Q3080715

Color Finish

Black

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Black
Color Finish Category
Blacks
Height
5 in
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
7-1/2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now