DESCRIPTION

Quorum International 60 W 1-Light Medium Semi-Flush Mount Ceiling Fixture

Q30807

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Black
Color Finish Category
Blacks
Height
5 in
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
7-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY