DESCRIPTION

Quorum International Coventry 60 W 2-Light Medium Ceiling Pendant

Q215

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Coventry
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
17 in
Lighting Style
Transitional
Number Of Lights
2
UL Listed
Yes
Volts
120V
Width
13-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY