DESCRIPTION

  • Extends 8"

Quorum International Madison 60 W 3-Light Medium Bracket

Q51743

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Madison
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
10 in
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
180
Width
36 in

Starting at
Call for Pricing
  • QUANTITY