60W 2-Light Candelabra E-12 Incandescent Chandelier in Noir
60W 2-Light Candelabra E-12 Incandescent Chandelier in Noir
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Transitional Versatility
- Adjustable Height
- Industrial Appeal
- Minimal Styling
- Open Frame Look
- Modern Appeal
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir
- Cord Length:
- 10 ft
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 16 in
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 2
- Number of Tiers:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Entry
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 6.2 lb
- Width:
- 8 in