60W 3-Light Candelabra E-12 Pendant Light in Aged Brass
60W 3-Light Candelabra E-12 Pendant Light in Aged Brass
Frequently Purchased Together
Product Details
Product Details
- Transitional versatility
- Adjustable height
- Modern design
- Industrial appeal
- Elevated when display in multiples
- Chain/Stem hanging system
- Suited for outdoor spaces
- This pendant sports a sleek aged brass finish with a three-light source surrounded by a clear glass bowl
- Cluster multiples in your living room for a sleek installation or line your hallway with a trio for a guiding light
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Glass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Cancer WWW.P65warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12 in