• Cart

DESCRIPTION

Quorum International Salento 60W 3-Light Incandescent Pendant

Q68063

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Salento
Color Finish
Persian White
Color Finish Category
Whites
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
32-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Material
Glass
Number Of Lights
3
UL Listed
No
Watts
60
Width
15 in

Starting at
Call for Pricing
  • QUANTITY