DESCRIPTION

Quorum International 7-1/4 x 6 in. 60 W 1-Light Medium Flush Mount Ceiling Fixture

Q330866

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
7-1/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
6
UL Listed
Yes
Watts
60
Width
6 in

Starting at
Call for Pricing
  • QUANTITY