DESCRIPTION

Quorum International Signature 7 in. 3-Light Medium E-26 Base Bath Light

Q51043

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Signature
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
7 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Satin Opal
Height
8-3/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Glass
Number Of Lights
3
UL Listed
Yes
Watts
100
Width
24 in

Starting at
Call for Pricing
  • QUANTITY