This product requires certification to purchase.

7" x 8.5" Traditional Flush Mount Door Chime Grill Cover

Quorum International

7" x 8.5" Traditional Flush Mount Door Chime Grill Cover

  • Fast #
  • Part #Q7113044
  • Item #8432423
  • Manufacturer Part #7-113-044
5 out of 5 Customer Rating
Brand image
Quorum International

7" x 8.5" Traditional Flush Mount Door Chime Grill Cover

  • Fast #
  • Part #Q7113044
  • Item #8432423
  • Manufacturer Part #7-113-044
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
7 in
Width
8-1/2 in
Characteristics & Features
Color Finish Category
Browns
Color Finish Name
Toasted Sienna
Installation Type
Wall Mount
Lighting Style
Transitional
Material
Resin
Proposition 65
WARNING: Cancer WWW.P65warnings.ca.gov.
Warranty & Product Information
ADA Compliant
No
Application
Residential
Energy Star Compliant
No
ETL Listed
No
Type
Q7113044
UL Listed
Yes
UPC
190808036001