DESCRIPTION

Quorum International Aspen™ 8-1/2 in. 100 W 1-Light Medium Pendant

Q317786

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Aspen™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Height
8-1/2 in
Lighting Style
Transitional
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
6-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY