DESCRIPTION

  • Extends 8 1/2"
  • UL Wet Listed

Quorum International 8-1/2 in. Medium E-26 Base Wall Sconce

Q790

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Black
Color Finish Category
Blacks
Height
15 in
Light Bulb Shape Code
A19
Lighting Style
Traditional
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY