DESCRIPTION

Quorum International 90W 2-Light Wall Sconce

Q7212

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Studio White
Color Finish Category
Whites
Depth
8-1/4 in
ETL Listed
No
Energy Star Compliant
No
Height
17-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
2
Sconce Type
Outdoor
UL Listed
No
Watts
90
Width
5-3/4 in

Starting at
Call for Pricing
  • QUANTITY