Balboa 18 in. 1-Light Outdoor Wall Sconce in Graphite

Part #Q720363  |  Item #7183832  |  Manufacturer Part #7203-6-3

Call for Pricing

Color/Finish: Graphite

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Collection: Balboa

Color Finish: Graphite

Color Finish Category: Greys

Depth: 8 in

ETL Listed: No

Energy Star Compliant: No

Height: 18 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Number Of Lights: 1

Power Source: Electric

Sconce Type: Outdoor

UL Listed: No

Watts: 100

Width: 6 in