Quorum International
Balboa 21 in. 1-Light Outdoor Wall Sconce in Graphite
Part #Q720373 | Item #7183731 | Manufacturer Part #7203-7-3
How to get it:
Product Details
Specifications
ADA Compliant: No
Collection: Balboa
Color Finish: Graphite
Color Finish Category: Greys
Depth: 9-1/4 in
ETL Listed: No
Energy Star Compliant: No
Height: 21 in
Installation Type: Wall Mount
Light Bulb Base Type: Medium E-26
Lighting Direction: Down Lighting
Number Of Lights: 1
Power Source: Electric
Sconce Type: Outdoor
UL Listed: No
Watts: 100
Width: 7 in