Breeze 66W 5-Blade Ceiling Fan with 52 in. Blade Span and 4-Light LED in Oiled Bronze

Part #Q70525486  |  Item #7548967  |  Manufacturer Part #70525-486

Call for Pricing

Color/Finish: Oiled Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Modern Aesthetic
  • Minimal Design
  • Transitional Versatility
  • Energy Efficient

Documents

Specifications

ADA Compliant: No

AMP: 0.22, 0.39, 0.55

Application: Residential

Blade Finish: Dark Oak/Walnut

Blade Pitch: 12°

Blade Span: 52 in

Bulb Style: Globe

Bulb Type: LED

CE Approved: No

CFM: 4407

Collection: Breeze

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Cord Length: 6-1/2 ft

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Indoor Outdoor: Indoor

Installation Type: Vertical

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Lumens: 3120

Lumens per Watt LPW : 260

Material: Aluminum, Copper, Glass, Steel, Wood, Zinc

NSF Certified: No

Number Of Blades: 5

Number Of Hours: 10000

Number Of Lights: 4

Origin: Global

Power Source: Electric

Product Type: Fan

RPM: 173

Smart Home Enabled: No

Style: Transitional

Type: Ceiling Fan

UL Listed: Yes

Volts: 120V

Watts: 9

Weight: 20.8