12 in. 100 W 1-Light Medium Pendant in Oil Rubbed Bronze
Bryant 12 in. 100 W 1-Light Medium Pendant in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Transitional Versatility
- Adjustable Height
- Soft Curvature
- Traditional Appeal
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Collection:
- Bryant
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Cord Length:
- 10 ft
- Diameter:
- 8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Amber Scavo
- Height:
- 12 in
- Installation Type:
- Vertical
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel, Glass
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 6.4 lb
- Width:
- 8 in