23-1/2 in. 100W 3-Light Ceiling Light in Oiled Bronze
Bryant 23-1/2 in. 100W 3-Light Ceiling Light in Oiled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Bryant
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 23-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 45 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic, Traditional
- Number of Lights:
- 3
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 13 in