52 in. 5-Blade Ceiling Fan in Toasted Sienna
Capri 52 in. 5-Blade Ceiling Fan in Toasted Sienna
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 0.57
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- CFM:
- 5116 ft3/min
- Ceiling Fan Blade Finish:
- Toasted Sienna/Walnut
- Collection:
- Capri
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Toasted Sienna
- Energy Star Compliant:
- No
- Glass Type:
- Faux Alabaster
- Height:
- 17-19/100 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Number of Blades:
- 5
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 70 W