25-1/2 in. 6-Light Candelabra E-12 Base Chandelier in Aged Brass
Celeste 25-1/2 in. 6-Light Candelabra E-12 Base Chandelier in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Transitional Versatility
- Adjustable Height
- Geometric Design
- Industrial Design
- Adjustable Frame
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Collection:
- Celeste
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Cord Length:
- 10 ft
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 27 in
- Installation Type:
- Vertical
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Chandelier
- Smart Home Enabled:
- No
- Style:
- Global
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 20.6 lb
- Width:
- 25-1/2 in