Double Entry Button in White
Double Entry Button in White
Frequently Purchased Together
Product Details
- Chimes twice for front door, once for side
- Includes 2 lighted buttons, 1 chime with white cover, and 1 transformer
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 5-1/2 in
- Installation Type:
- Wall Mount
- Lighting Style:
- Traditional
- NSF Certified:
- No
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Door Chime
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 2.39 lb
- Width:
- 8-1/4 in