Emile 60W 2-Light Candelabra E-12 Base Incandescent Lantern in Oiled Bronze

Part #Q7024286  |  Item #7183771  |  Manufacturer Part #7024-2-86

$168.00 EACH

Color/Finish: Oiled Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Traditional Styling
  • Suited For Outdoor Spaces
  • Clear Diffusion of Light
  • Transitional Versatility
  • Easy to Maintain Finish

Documents

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: Incandescent

CE Approved: No

Collection: Emile

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 3-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Style: Traditional

Material: Aluminum, Glass

NSF Certified: No

Number Of Lights: 2

Origin: Global

Power Source: Electric

Sconce Type: Outdoor

Smart Home Enabled: No

Style: Traditional

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 7

Width: 9 in