13 in. 3-Light Candelabra E-12 Base Chandelier in Persian White
Flora 13 in. 3-Light Candelabra E-12 Base Chandelier in Persian White
Product Details
Product Details
Documents
Specifications
- Collection:
- Flora
- Color Finish Category:
- Whites
- Color Finish Name:
- Persian White
- ETL Listed:
- No
- Height:
- 19
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Watts:
- 60
- Width:
- 13