18W 3-Light Medium E-26 LED Ceiling Fan Light in Satin Nickel
Fort Worth 18W 3-Light Medium E-26 LED Ceiling Fan Light in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Collection:
- Fort Worth
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Control Type:
- Wall Control
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7 in
- Installation Type:
- Vertical
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial
- Lumens:
- 1500
- Lumens per Watt:
- 250
- Material:
- Steel, Copper, Ceramic
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 3
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Light Kit
- Smart Home Enabled:
- No
- Style:
- Industrial
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 18 W
- Weight:
- 5.5 lb
- Width:
- 16 in