5-1/2 x 12 in. 60W 2-Light Incandescent Flush Mount Ceiling Fixture in Noir
Fort Worth 5-1/2 x 12 in. 60W 2-Light Incandescent Flush Mount Ceiling Fixture in Noir
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Modern/contemporary design
- Flush mounted to surface
- Minimalist appeal
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Collection:
- Fort Worth
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 5-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- NSF Certified:
- No
- Number of Lights:
- 2
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Ceiling Mount
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 6 lb
- Width:
- 12 in