52 in. 5-Blade Ceiling Fan in Oiled Bronze

You last purchased this on
 
Quorum International

Galveston 52 in. 5-Blade Ceiling Fan in Oiled Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quorum International

Galveston 52 in. 5-Blade Ceiling Fan in Oiled Bronze

  • Fast #
  • Part #Q1352586
  • Item #7034218
  • Manufacturer Part #13525-86
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oiled Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Textured Ribbed Glass Shade
  • Decorative blade arms
  • Decorative Cage
  • Coastal Style
  • Rustic Aesthetic
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
0.48, 0.35, 0.25
Application:
Residential
Blade Pitch:
13.5°
Blade Span:
52 in
CE Approved:
No
CEC Compliant:
For Sale in CA
CFM:
5308 ft3/min
Ceiling Fan Blade Finish:
Studio White
Collection:
Galveston
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
Color Rendering Index:
80
Color Temperature:
3000
Cord Length:
6-1/2 ft
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Clear Seeded
Height:
11 in
Indoor Outdoor:
Outdoor
Installation Type:
Vertical
Length:
30 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Industrial
Material:
Steel, Copper, Wood, Glass
NSF Certified:
No
Number of Blades:
5
Number of Lights:
1
Origin:
Global
Power Source:
Electric
Smart Home Enabled:
No
Style:
Industrial
Type:
Patio Fan
UL Listed:
Yes
Volts:
120V
Watts:
9 W
Weight:
25 lb