90W 5-Blade Ceiling Fan with 60 in. Blade Span and Light Kit in Toasted Sienna
Kingsley 90W 5-Blade Ceiling Fan with 60 in. Blade Span and Light Kit in Toasted Sienna
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 0.74, 0.57, 0.38
- Blade Pitch:
- 14°
- Blade Span:
- 60 in
- Ceiling Fan Blade Finish:
- Walnut
- Collection:
- Kingsley
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Toasted Sienna
- Energy Star Compliant:
- No
- Height:
- 15-71/100 in
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 5
- UL Listed:
- No
- Watts:
- 90 W