2 Light Par Holder in Bronze

You last purchased this on
 
Quorum International

Transitional 2 Light Par Holder in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quorum International

Transitional 2 Light Par Holder in Bronze

  • Fast #
  • Part #Q691236
  • Item #1511759
  • Manufacturer Part #691-2-36
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy to Maintain Finish
  • Minimalist Design
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CE Approved:
No
Collection:
Transitional
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
ETL Listed:
No
Energy Star Compliant:
No
Height:
5 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
PAR38
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Metal
NSF:
No
NSF Certified:
No
Number of Lights:
2
Origin:
Global
Power Source:
Electric
Product Type:
Par Holder
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
150 W
Weight:
1.2 lb
Width:
11 in