• Cart

DESCRIPTION

  • Extends 8"

Quorum International Madison 60 W 4-Light Medium Bracket in Satin Nickel

Q5174465

Color Finish

Satin Nickel

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Madison
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
10 in
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Modern
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
240
Width
36 in

  • QUANTITY

0 item(s) added to Cart Checkout Now