33W 3-Light Array LED Outdoor Wall Sconce in Weathered Zinc
Maestro 33W 3-Light Array LED Outdoor Wall Sconce in Weathered Zinc
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suited for Outdoor Spaces
- Easy to Maintain Finish
- Minimalist Design
- Energy Efficient
- Modern Appeal
- Transitional Versatility
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Collection:
- Maestro
- Color Finish Category:
- Greys
- Color Finish Name:
- Weathered Zinc
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Depth:
- 9-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Fluted, Frosted
- Height:
- 23 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Soft
- Material:
- Aluminum, Glass
- NSF Certified:
- No
- Number of Lights:
- 3
- Origin:
- Global
- Power Source:
- Electric
- RPM:
- 153
- Smart Home Enabled:
- No
- Style:
- Contemporary
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 33 W
- Weight:
- 22.2 lb
- Width:
- 11-1/2 in