DESCRIPTION

  • Can be mounted as either a pendant or a semi-flush ceiling fixture
  • Curvaceous support arms

Quorum International Bryant Medium Pendant

Q285418

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bryant
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Glass Type
Amber Scavo
Height
16-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Transitional
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
75
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY