5-Blade Ceiling Fan with 52 in. Blade Span in Studio White
Monaco 5-Blade Ceiling Fan with 52 in. Blade Span in Studio White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Decorative Leaf Blades
- Decorative blade arms
- Tropical Design
- Coastal Style
- Easy to Maintain Finish
Specifications
- ADA Compliant:
- No
- AMP:
- 0.52, 0.38, 0.26
- Application:
- Residential
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CE Approved:
- No
- CFM:
- 5151 ft3/min
- Ceiling Fan Blade Finish:
- Studio White
- Collection:
- Monaco
- Color Finish Category:
- Whites
- Color Finish Name:
- Studio White
- Cord Length:
- 6-1/2 ft
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Vertical
- Lighting Style:
- Coastal
- Material:
- Steel, Iron, Copper, Wood, Plastic
- NSF Certified:
- No
- Number of Blades:
- 5
- Origin:
- Global
- Power Source:
- Electric
- RPM:
- 171
- Smart Home Enabled:
- No
- Style:
- Coastal
- Type:
- Patio Fan
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 67 W
- Weight:
- 27 lb