Quorum International
Pinnacle 52 in. 5-Blade Ceiling Fan in Antique Silver
Part #Q9152592 | Item #2104121 | Manufacturer Part #91525-92
Product Details
- Decorative Blade Arms
- Reversable blades
- Traditional Aesthetic
- Classic Design
Specifications
ADA Compliant: No
AMP: [0.65, 0.44, 0.23]
Application: Residential
Blade Finish: Rosewood/Walnut
Blade Pitch: 16°
Blade Span: 52 in
CE Approved: No
CFM: 6110
Collection: Pinnacle
Color Finish: Antique Silver
Color Finish Category: Silver Tones
Cord Length: 6-1/2 ft
ETL Listed: No
Energy Star Compliant: No
Fan Speeds: 3
Indoor Outdoor: Indoor
Installation Type: Vertical
Lighting Style: Transitional
Material: [Steel, Zinc, Wood, Copper]
NSF Certified: No
Number Of Blades: 5
Origin: Global
Power Source: Electric
Product Type: Fan
RPM: 162
Smart Home Enabled: No
Style: Transitional
Type: Ceiling Fan
UL Listed: Yes
Volts: 120V
Watts: 83
Weight: 25