11 in. 100W 1-Light Medium E-26 Incandescent Clear Glass Pendant in Aged Brass
Pylon 11 in. 100W 1-Light Medium E-26 Incandescent Clear Glass Pendant in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Geometric Appeal
- Transitional Versatility
- Chain/Stem Hanging System
- Industrial Appeal
- Elevated when display in multiples
- Modern Design
- Adjustable Height
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Collection:
- Pylon
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Cord Length:
- 10 ft
- Diameter:
- 11 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 18-3/4 in
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Farmhouse, Industrial, Modern, Transitional
- Material:
- Steel, Glass
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 9.8 lb
- Width:
- 11 in