10 x 27 in. 100W 3-Light Vanity Light in Oiled Bronze
Randolph 10 x 27 in. 100W 3-Light Vanity Light in Oiled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Randolph
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Energy Star Compliant:
- No
- Height:
- 10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 3
- Watts:
- 100 W
- Width:
- 27 in