This product requires certification to purchase.

100W 1-Light 9 in. Wall Sconce in Aged Brass

Quorum International

Rossington 100W 1-Light 9 in. Wall Sconce in Aged Brass

  • Fast #
  • Part #Q54221280
  • Item #8434038
  • Manufacturer Part #5422-1-280
3.7 out of 5 Customer Rating
Brand image
Quorum International

Rossington 100W 1-Light 9 in. Wall Sconce in Aged Brass

  • Fast #
  • Part #Q54221280
  • Item #8434038
  • Manufacturer Part #5422-1-280
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Soft curvature
  • Transitional versatility
  • Modern appeal
  • The Rossington series is equally at home in a contemporary loft setting as it is in a traditional home environment, thanks to the clean lines, soft curves, and a velvety smooth finish
  • With options ranging from exposed bulb entry pendants to Satin opal glass chandeliers, to clear seeded wall mounts, the Rossington series offers a fixture sure to meet your lighting needs
  • Requires Certification

Documents

Dimensions & Measurements
Depth
6 in
Height
9 in
Weight
2.5 lb
Width
5 in
Characteristics & Features
Collection
Rossington
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Dimmable
Yes
Glass Type
Clear Seeded
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Glass, Steel
Number of Lights
1
Proposition 65
WARNING: Cancer WWW.P65warnings.ca.gov.
Wall Sconce Type
Upward Arm
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
190808127327